Motion
GY40A2X10 ft RIV

RENOLD JEFFREY
GY40A2X10 ft RIV

Synergy® Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 2 Strand, 10 ft Length
Mi Item #02692058
MFR #GY40A2X10 ft RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
GY40A2X10 ft RIV

Synergy® Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 2 Strand, 10 ft Length
Mi Item #02692058
MFR #GY40A2X10 ft RIV

Mfr description
40-2 RIV SYNERGY 10FT BOX
  • Priced by the foot
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Width
    7.85 mm
  • Link Plate Height
    11.20 mm
  • Link Plate Thickness
    1.55 mm
  • Overall Length
    10 ft
  • Pin Diameter
    3.97 mm
  • Roller Diameter
    7.92 mm
  • Tensile Strength
    27800 N
  • Transverse Pitch
    14.38 mm
  • Weight
    0.85 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    40 / 1/2 in
  • Manufacturer Upc Number
    673766000463
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1, ISO 606
  • UPC_NO
    673766000463
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)