Motion
GY50-2X10 ft RIV

RENOLD JEFFREY
GY50-2X10 ft RIV

Synergy® Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 2 Strand, 10 ft Length
MI ITEM #02692068
MFR #GY50-2X10 ft RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
GY50-2X10 ft RIV

Synergy® Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 2 Strand, 10 ft Length
MI ITEM #02692068
MFR #GY50-2X10 ft RIV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50-2 RIV SYNERGY 10FT BOX
  • Guaranteed for four times the life of a standard carbon steel chain
  • Optimized hardening minimizes wear and prevents brittleness
  • Unique bush bore profile ensures full contact between pin and bushing bore surfaces
  • Three-stage pin surface treatment provides a unique combination of lubrication retention and extended wear life
  • Exclusive, six-stage cold extrusion process offers concentricity and material grain flow, optimizing shock load resistance
  • Precision blanked profile optimizes stress distribution
  • Strict control of steel specification (including trace elements) ensures consistent heat-treatment results
  • Triple punch-holing techniques maximize resistance to crack propagation and ensure controlled positional location of pin and bushing for even wear
  • Special coating gives improved resistance to corrosion and light acids
  • Connecting link plates are specially treated to ensure the same fatigue performance as the overall chain
  • Packaging: 10’ per box

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    2
  • Overall Length
    10 ft
  • Inside Width
    9.40 mm
  • Link Plate Height
    14.60 mm
  • Link Plate Thickness
    2.04 mm
  • Pin Diameter
    5.08 mm
  • Roller Diameter
    10.16 mm
  • Standards Met
    ANSI B29.1, ISO 606
  • Tensile Strength
    43600 N
  • Transverse Pitch
    18.11 mm
  • Chain Number & Pitch
    50 / 5/8 in
  • Weight
    1.41 lbs
  • Manufacturer Upc Number
    673766000487
  • UPC_NO
    673766000487
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought