Motion
60 SYNERGY CONN LK SC

RENOLD JEFFREY
60 SYNERGY CONN LK SC

Connecting Link - 60 / 3/4 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #02692076
MFR #60 SYNERGY CONN LK SC
Price$11.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
60 SYNERGY CONN LK SC

Connecting Link - 60 / 3/4 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #02692076
MFR #60 SYNERGY CONN LK SC

Mfr description
60 SYNERGY CONN LK SC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.45/each

Specifications

Dimensions

  • Chain Overall Width
    19.05 mm
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    12.57 mm
  • Link Plate Height
    18.1 mm
  • Link Plate Thickness
    0.0960 in, 2.45 mm
  • Pin Diameter
    5.96 mm
  • Pin Length
    25.30 mm
  • Pitch
    3/4 in
  • Plate Height
    0.4410 in
  • Roller Diameter
    11.91 mm
  • Roller Width
    12.57 mm
  • Weight
    0.06 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number
    60-1
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    High Performance Chain
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    60 SYNERGY CONN LK SC
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    60
  • Standards Met
    ANSI B29.100, ISO 606
  • Type
    Connecting Link
  • UPC_NO
    673766012589
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)