Motion
60 SYNERGY OL

RENOLD JEFFREY
60 SYNERGY OL

Offset Link - 60 / 3/4 in Pitch, Cottered
MI ITEM #02692077
MFR #60 SYNERGY OL
Your Price$18.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
60 SYNERGY OL

Offset Link - 60 / 3/4 in Pitch, Cottered
MI ITEM #02692077
MFR #60 SYNERGY OL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.37/each(List $28.51)

Overview

Mfr description
60 SYNERGY OFFSET LK

Specifications

  • Chain Size & Pitch
    60 / 3/4 in
  • Link Type
    Offset Link
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Roller Diameter
    11.91 mm
  • Inside Width
    12.57 mm
  • Link Plate Height
    18.1 mm
  • Link Plate Thickness
    2.39 mm
  • Pin Diameter
    5.96 mm
  • Chain Overall Width
    25.3 mm
  • Series
    Synergy
  • Standards Met
    ANSI B29.100, ISO 606
  • UPC_NO
    673766031542
  • Weight
    0.07 lbs
  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought