Motion
80 SYNERGY OL

RENOLD JEFFREY
80 SYNERGY OL

Offset Link - 80 / 1 in Pitch, Cottered
Mi Item #02692088
MFR #80 SYNERGY OL
Price$33.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
80 SYNERGY OL

Offset Link - 80 / 1 in Pitch, Cottered
Mi Item #02692088
MFR #80 SYNERGY OL

Mfr description
80 SYNERGY OFFSET LK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.71/each

Specifications

Dimensions

  • Chain Overall Width
    32.7 mm
  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    15.75 mm
  • Link Plate Height
    24.13 mm
  • Link Plate Thickness
    3.25 mm
  • Pin Diameter
    7.94 mm
  • Roller Diameter
    15.88 mm
  • Weight
    0.16 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    80 / 1 in
  • Link Type
    Offset Link
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Synergy
  • Standards Met
    ANSI B29.100, ISO 606
  • UPC_NO
    4042279004682
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)