Motion
80-2SN X 10 ft RIV

RENOLD JEFFREY
80-2SN X 10 ft RIV

Synergy® Roller Chain - Standard Series, 80 / 1 in, Riveted, 2 Strand, Steel Material, 10 ft Length
Mi Item #02692089
MFR #80-2SN X 10 ft RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
80-2SN X 10 ft RIV

Synergy® Roller Chain - Standard Series, 80 / 1 in, Riveted, 2 Strand, Steel Material, 10 ft Length
Mi Item #02692089
MFR #80-2SN X 10 ft RIV

Mfr description
80-2 RIV SYNERGY 10FT BOX
  • Priced by the foot
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Width
    15.75 mm
  • Link Plate Height
    24.13 mm
  • Link Plate Thickness
    3.25 mm
  • Overall Length
    10 ft
  • Pin Diameter
    7.94 mm
  • Pin Length
    2.4370 in, 61.89 mm
  • Pitch
    1 in
  • Plate Height
    2.3750 in
  • Roller Diameter
    15.88 mm
  • Roller Width
    0.6200 in, 15.75 mm
  • Tensile Strength
    111200 N
  • Transverse Pitch
    29.29 mm
  • Weight
    3.76 lbs
  • Weight per Foot
    3.696 lbs, 5.5 kg/m

Details

  • Chain Construction
    Riveted
  • Chain Number
    80-2
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Manufacturer Catalog Number
    80-2SN X 10 ft RIV
  • Manufacturer Upc Number
    673766000524
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    Standard
  • Standards Met
    ANSI B29.1, API Specification 7F, ISO 606
  • Type
    Roller Chain
  • UPC_NO
    673766000524
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)