Motion
80-2 SYNERGY CONN LK CP

RENOLD JEFFREY
80-2 SYNERGY CONN LK CP

Connecting Link - 80 / 1 in Pitch, Carbon Steel Material
Mi Item #02692090
MFR #80-2 SYNERGY CONN LK CP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
80-2 SYNERGY CONN LK CP

Connecting Link - 80 / 1 in Pitch, Carbon Steel Material
Mi Item #02692090
MFR #80-2 SYNERGY CONN LK CP

Mfr description
80-2 SYNERGY CONN LK CP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    61.9 mm
  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    15.75 mm
  • Link Plate Height
    24.13 mm
  • Pin Diameter
    7.94 mm
  • Roller Diameter
    15.88 mm
  • Weight
    0.27 lbs

Details

  • Chain Number & Pitch
    80 / 1 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI
  • UPC_NO
    673766008247
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)