Motion
76YBDQ
Endura® Leather Double Palm Glove - XL or Size 10, Cowhide Grain Leather, No Grade Listed, Cotton, Color White/Gray
Mi Item #02692182
MFR #76YBDQ
Price$9.47/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Endura® Leather Double Palm Glove - XL or Size 10, Cowhide Grain Leather, No Grade Listed, Cotton, Color White/Gray
Mi Item #02692182
MFR #76YBDQ

Mfr description
76YBDQ/XL GLOVE EC GR DBL PLM FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.47/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Additional Details
    Cotton Lined, Bandtop Cuff
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    Construction, Lumber, Metal Fabrication
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Color
    White/Gray
  • Comfort Features
    Cotton Lined, Breathable Back
  • Construction Description
    Fitter Style, Bandtop Cuff
  • Cuff Type
    Band Top
  • Description
    Economical fitter style gloves with loose fit for all-day wear. Leather cowhide palms improve durability while the cotton lining helps wick away sweat and provides breathability and comfort
  • Description Keyword
    Cotton Lined
  • Finger Coverage
    Full
  • Flame Resistant
    No
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Double Palm
  • Palm Features
    Abrasion-Resistant
  • Protection Type
    General Protection
  • Series
    76YBDQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)