Motion
1704-16-12-FG
1704-16-12-FG MJ-CD61 FLANGE 90D FORGED
MI ITEM #02692257
MFR #1704-16-12-FG
Price$89.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1704-16-12-FG MJ-CD61 FLANGE 90D FORGED
MI ITEM #02692257
MFR #1704-16-12-FG

Mfr description
1704-16-12-FG MJ-CD61 FLANGE 90D FORGED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.96/each

Specifications

Dimensions

  • End 1 Size
    1 in, 3/4 in
  • End 1 Size Type
    1 JIC 37°
  • End 2 Size
    1 in, 3/4 in
  • End 2 Size Type
    3/4 in Flange
  • Weight
    0.99 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Male to Flange
  • Both Ends Style/Type
    JIC 37° Flare to Flange
  • Description Keyword
    1 in Male JIC 37° Flare x 3/4 in Code 61 Standard O-Ring Flange
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 1-5/16–12
  • End 2 Style
    Code 61 Standard O-Ring Flange
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    1704

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)