Motion
12010
Leather Double Palm Glove with Fabric Back - L or Size 9, Split Cowhide Leather, D Grade, Cotton, Color Gray
Mi Item #02692395
MFR #12010
Price$5.00/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Double Palm Glove with Fabric Back - L or Size 9, Split Cowhide Leather, D Grade, Cotton, Color Gray
Mi Item #02692395
MFR #12010

Mfr description
12010 ECON LEATHER PALM 2.5" CUFF
  • Fleece palm lining
  • Shirred elastic wrist
  • 2-1/2" rubberized safety cuff
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.00/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Weight
    5.00 lbs

Details

  • Additional Details
    Safety Cuff, Wing Thumb
  • Ansi Isea Puncture Resistance Level
    4
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Color
    Gray
  • Comfort Features
    Wing Thumb, Safety Cuff
  • Construction Description
    Leather Palm, Wing Thumb, Safety Cuff
  • Cuff Type
    Safety
  • Description
    Split Leather Palm Work Gloves Competitive Value D Grade Split Shoulder Leather 2.5 Inch Rubberized Safety Cuff Assorted Fabrics
  • Description Keyword
    Cotton Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    D Grade
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back
  • Palm Features
    Leather Palm
  • Protection Type
    General Protection
  • Thumb Style
    Wing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)