Motion
01036ES3ESA90LR

WEG ELECTRIC CORP
01036ES3ESA90LR

Arbor Saw Motor - 10 hp, 3600 rpm, 3 ph, 208-230 V, 460 V, 90L Frame, TEFC Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
Mi Item #02692481
MFR #01036ES3ESA90LR
Price$3,560.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
01036ES3ESA90LR

Arbor Saw Motor - 10 hp, 3600 rpm, 3 ph, 208-230 V, 460 V, 90L Frame, TEFC Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
Mi Item #02692481
MFR #01036ES3ESA90LR

Mfr description
01036ES3ESA90LR R/H SAW ARBOR MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,560.43/each

Specifications

Dimensions

  • Drive End Bearing Size
    6308
  • Frame Size
    90L
  • Opposite Drive End Bearing Size
    6208
  • Overall Length C Dimension
    26.48 in
  • Service Factor
    1.15
  • Shaft Diameter
    24 mm
  • Weight
    177.69 lbs

Details

  • Additional Details
    Cast Iron Frame;Dip And Bake Polyester Impregnation;Sae 1040/45 Carbon Steel Shaft;Ral 7022 207A (Iso 12944 - C3) Painting;Aluminum Fan;Stainless Steel Aisi 316L Screw Cap
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Applications
    Cement Mills, Chemical Plants, Circular Saws, Compressors, Crushers, Fans, Packaging Equipment, Pendulum Saws, Polishing Machines, Pulp and Paper Mills, Pumps, Refineries, Steel Mills
  • Assembly Box Mounting
    Left Side
  • Base RPM
    3600 rpm
  • Description
    HP:10, F#90L/MS, RPM:3600, 208-230/460V, TEFC
  • Description Keyword
    Definite Purpose
  • Drive End Bearing
    6308 ZZ
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    12.30 A
  • Full Load Efficiency
    85.00 %
  • Full Load Torque
    15.1 ft-lbs;20.47 N-m
  • Harmonization Code
    8501.52.4000
  • Hp
    10 hp
  • Insulation Class
    F
  • IP Rating
    55
  • kW
    7.5 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    01036ES3ESA90LR
  • Motor Category
    Arbor Saw Motor
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6208 ZZ
  • Product Type
    Definite Purpose Motors
  • Standards Met
    UL, CSA, CE
  • Starting Method
    Direct on line
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    7892304571071
  • Voltage
    208 to 230 V, 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)