Motion
CJ24/32B HUB PM RSB

LOVEJOY INC
CJ24/32B HUB PM RSB

Jaw Coupling Hub - Cplg Size: 24/32, Curved Jaw, 18 mm Bore, RSB, Aluminum, Powdered Metal Material
MI ITEM #02692523
MFR #CJ24/32B HUB PM RSB
Price$44.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ24/32B HUB PM RSB

Jaw Coupling Hub - Cplg Size: 24/32, Curved Jaw, 18 mm Bore, RSB, Aluminum, Powdered Metal Material
MI ITEM #02692523
MFR #CJ24/32B HUB PM RSB

Mfr description
CJ24/32B-HUB-PM-RSB-NKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.03/each

Specifications

Dimensions

  • Bore Diameter
    18 mm
  • Coupling Overall Length
    1.8000 in, 45.71 mm
  • Coupling Size
    24/32
  • Coupling Size Code
    24/32
  • Outside Diameter
    2.2000 in
  • Weight
    1.09 lbs

Details

  • Bore Type
    RSB
  • Hub Material
    Aluminum, Powdered Metal
  • Hub Style
    B
  • Jaw Type
    Curved
  • Max Rpm
    10600 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    CJ
  • Torque Capacity
    1320 in
  • Torque Rating (in-lb)
    620 in-lbs
  • UPC_NO
    685144608802

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)