Motion
02-177367
POC1-12-F-I-S12T-30 CHECK VALVE
Mi Item #02692582
MFR #02-177367
Price$1,884.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
POC1-12-F-I-S12T-30 CHECK VALVE
Mi Item #02692582
MFR #02-177367

Mfr description
POC1-12-F-I-S12T-30 CHECK VALVE
  • High operational efficiency|Low spring settings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,884.78/each

Specifications

Dimensions

  • Overall Length
    3.03 in
  • Overall Width
    1.25 in
  • Port 1 Size/Type
    SAE 12 (1-1/16–12 UN)

Details

  • Body Material
    Steel
  • Check Valve Type
    Pilot Operated Check Valve
  • Cracking Pressure
    2 bar
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Manufacturer Catalog
  • Max Operating Temperature
    -40°C to +120 °C
  • Maximum Flow Rate
    114 L/min
  • Maximum Operating Pressure
    350 bar
  • Maximum Viscosity
    105 sus
  • Mounting Type
    Screw-in Cartridge
  • Seal Material
    Buna-N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)