Motion
HPCA-100
Crowned Yoke Roller - 100 mm Roller Diameter, 30 mm Bore, 73 mm Roller Width, Sealed, Stainless Steel Material
MI ITEM #02692650
MFR #HPCA-100
Your Price$470.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 100 mm Roller Diameter, 30 mm Bore, 73 mm Roller Width, Sealed, Stainless Steel Material
MI ITEM #02692650
MFR #HPCA-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$470.70/each(List $541.31)

Overview

Mfr description
HPCA-100 LOAD RUNNER

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Operating Temperature Range
    -30 to +225 °F
  • Radial Dynamic Load Capacity
    78240 lbf
  • Radial Static Load Capacity
    120990 lbf
  • Roller Material
    Stainless Steel
  • Lubrication Hole Location
    None
  • Finish Coating
    Chrome Plated, Zinc Plated
  • UPC_NO
    622424961103

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text