Overview
Mfr description
SS673ZZ (DDL-630ZZ)
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog NumberSS673ZZ
- DescriptionSS673ZZ (DDL-630ZZ)
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe SS673ZZ Radial/Deep Groove Ball Bearing features 3 mm bore diameter, straight bore, double shielded closure, 6 mm outside diameter, and 0.0984 in width.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data