Motion
CK1A50-125Y
Straight-Line Clamp Air Cylinder -
MI ITEM #02692892
MFR #CK1A50-125Y
List Price$176.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight-Line Clamp Air Cylinder -
MI ITEM #02692892
MFR #CK1A50-125Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$176.59/each for your price

Overview

Mfr description
CK1A50-125Y CYL.

Specifications

  • Country of Origin
    JP
  • Clamp Rod Connection Type
    16.5 mm Clevis
  • Stroke
    125 mm
  • Bore Diameter
    50 mm
  • Maximum Clamping Force
    1180 (Push) N, 990 (Pull) N
  • Rod Type
    Single Rod
  • Number Of Auto Switches
    0
  • Locking Action
    None
  • Cushion Type
    Air Cushion
  • Clamp Speed Range
    50 to 500 mm/s
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Proof Pressure
    +1.5 MPa
  • Operating Temperature Range
    -10 to +70 °C
  • Locking Direction
    Unclamped
  • Overall Body Length
    317 mm
  • Overall Body Width
    60 mm
  • Overall Body Height
    84 mm
  • Options Included
    Speed Controller
  • Mounting Type
    Double Clevis
  • Port Size
    1/4 BSPT
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.05 MPa
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Series
    CK1
  • Product Type
    Straight-Line Clamp Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought