Motion
INA-11-496-03

SMC CORP OF AMERICA
INA-11-496-03

Main Line & Modular Air Filter - AF, 0.3750 in Ports
Mi Item #02692936
MFR #INA-11-496-03
Price$47.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
INA-11-496-03

Main Line & Modular Air Filter - AF, 0.3750 in Ports
Mi Item #02692936
MFR #INA-11-496-03

Mfr description
INA-11-496-03 FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.05/each

Specifications

Dimensions

  • Port Size
    0.3750 in
  • Weight
    0.7216 lbs

Details

  • Port Gender
    Female
  • Series
    AF
  • Thread Standard
    PT
  • Type
    Air Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)