Motion
VQ7-6-FG-D-3Z

SMC CORP OF AMERICA
VQ7-6-FG-D-3Z

ISO Standard Solenoid Valve - "4-Way", 2 Position Double, 24 V dc, Double Solenoid, DIN Terminal Block (With Connector), Without Subplate, Without Subplate, w/o Sub-plate Threads
Mi Item #02692996
MFR #VQ7-6-FG-D-3Z
Price$126.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ7-6-FG-D-3Z

ISO Standard Solenoid Valve - "4-Way", 2 Position Double, 24 V dc, Double Solenoid, DIN Terminal Block (With Connector), Without Subplate, Without Subplate, w/o Sub-plate Threads
Mi Item #02692996
MFR #VQ7-6-FG-D-3Z

Mfr description
VQ76FGD3Z
  • Size 1, ISO standard solenoid valve
  • Fluid: air/inert gas
  • Operating pressure: 0.15 to 1.0MPa
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$126.60/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Actuation
    2 Position Double
  • Country of Origin
    JP
  • Flow Direction
    "4-Way"
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 140 °F
  • Piping Type
    Without Subplate
  • Seal Material
    Metal
  • Series
    VQ7
  • Solenoid Electrical Entry
    DIN Terminal Block (With Connector)
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    w/o Sub-plate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)