Motion
CQ2B25-30DC
Compact Cylinder With Through-Hole, Standard Mounting, Bore Size 25 Mm
Mi Item #02693016
MFR #CQ2B25-30DC
Price$42.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder With Through-Hole, Standard Mounting, Bore Size 25 Mm
Mi Item #02693016
MFR #CQ2B25-30DC

Mfr description
CQ2B25-30DC CYLINDER
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.05/each

Specifications

Dimensions

  • Bore Diameter  
    0.9840 in
  • Overall Height
    40 mm
  • Overall Length
    57.5 mm
  • Overall Width
    40 mm
  • Port Size
    M5x0.8
  • Pull Force At 100 Psi
    264 N
  • Push Force At 100 Psi
    344 N
  • Rod Size
    M10x1.25
  • Rod Size / Thread
    M10x1.25 Female ISO
  • Stroke
    30 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    Standard double acting, single rod version of the CQ2 compact cylinder. The CQ2 is available in bore sizes from 12mm to 100mm. It comes standard with male or female piston rod threads. It is possible to mount auto switches on any of the 4 surfaces.
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DC
  • Lock Type
    No Lock
  • Magnet
    None
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.05 MPa
  • Mounting Type
    Through Hole
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Operating Temperature Range
    -10 to +70 °C
  • Options Included
    Rubber Bumper
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Gender
    Female
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Standards Met
    JIS
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)