Motion
HF726-5-B9-H-P24

BOSTON GEAR
HF726-5-B9-H-P24

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, 2.62 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Hollow Output, 1.5000 in Output Size, Double Output, 180TC/210C Frame
MI ITEM #02693020
MFR #HF726-5-B9-H-P24
List Price$3,165.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF726-5-B9-H-P24

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, 2.62 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Hollow Output, 1.5000 in Output Size, Double Output, 180TC/210C Frame
MI ITEM #02693020
MFR #HF726-5-B9-H-P24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,165.59/each for your price

Overview

Mfr description
HF726-5-B9-HP24 REDUCER

Specifications

  • Center Distance
    2.62 in
  • Reduction
    Single Reduction
  • Ratio
    5:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    1.1250 in
  • Output Type
    Hollow
  • Output Size
    1.5000 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    180TC/210C
  • Housing Material
    Cast Iron
  • Series
    700
  • Bushing Kit
    P24
  • Manufacturer Reducer Size
    726
  • Mounting Type
    No Base
  • Manufacturer Catalog Number
    49505-OLD
  • Manufacturer Upc Number
    781711495056
  • UPC_NO
    781711495056
  • Weight
    7.40 lbs
  • Lubrication
    No Lube
  • Nominal Ratio
    5:1
  • Paint Type
    Gray Paint
  • Gearbox Component Type
    Gearbox
  • Case Size
    726

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought