Motion
BWR1700-55MM ZN-PINS

REXNORD INC
BWR1700-55MM ZN-PINS

Table Top Chain - Side Flexing, 55 mm Flight Width, 50 mm Chain Pitch, Black Color
MI ITEM #02693034
MFR #BWR1700-55MM ZN-PINS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
BWR1700-55MM ZN-PINS

Table Top Chain - Side Flexing, 55 mm Flight Width, 50 mm Chain Pitch, Black Color
MI ITEM #02693034
MFR #BWR1700-55MM ZN-PINS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81404631 BWR1700 ZP PINS
  • BWR1700 TableTop Chain Molded In Black Wear Resistant Material And Assembled With Zinc Plated Pins

Specifications

  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    BWR
  • Base Chain Material
    BWR
  • Flight Color
    Black
  • Flight Thickness
    0.12 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.32 in
  • Pin Material
    Zinc Plated Steel
  • Guide Clearance Straight
    2.28 in
  • Operating Temperature Range
    -40 to +180 (Dry) °F
  • Weight
    0.14 lbs
  • Weight per Foot
    0.85 lb
  • UPC_NO
    793699194289

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text