Motion
P3U2M40JHG4C5

LINK-BELT
P3U2M40JHG4C5

Pillow Block Ball Bearing Unit - 40 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #02693072
MFR #P3U2M40JHG4C5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
P3U2M40JHG4C5

Pillow Block Ball Bearing Unit - 40 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #02693072
MFR #P3U2M40JHG4C5

Mfr description
P3U2M40JHG4C5 PILLOWBLK P3-U2M40JHG/4C5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Height
    2.0000 in
  • Base To Bore Centerline
    2.0000 in
  • Base Width
    1.8800 in
  • Bolt Center Diameter
    5.4800 in
  • Bolt Center To Center Length
    5.4800 in, 139.19 mm
  • Bolt Size
    0.5000 in | 12.70 mm
  • Bore Diameter
    40 mm
  • Bore Inside Diameter
    1.5748 in | 40 mm
  • Bore Length
    48.51 mm
  • Housing Dimensions
    7.0600 x 1.9100 x 4.0000 in
  • Housing Width
    1.9100 in
  • Inner Race Width
    1.9100 in
  • Inside Diameter
    1.5748 in, 40 mm
  • Length
    7.0600 in, 179.32 mm
  • Length Through Bore
    1.9100 in
  • Max Bolt Hole Spacing
    5.4800 in
  • Min Bolt Hole Spacing
    5.4800 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    2.0840 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    1.9100 in
  • Shaft Diameter
    1.5748 in, 40 mm
  • Tap Thread Size
    1/8 NPT
  • Thread Size
    1/8 NPT
  • Weight
    4.6 lbs
  • Width
    1.9100 in, 48.51 mm

Details

  • Additional Details
    Clearance Seal | Steel Retainer | No Set Screws | Special High Temp Grease | C5 Clearance | Semi-Solid Housing Base | One Piece Housing Construction | Static Only Misalignment | Ability to Relubricate | Powder Coated Housing
  • Application
    High Temperature
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Number
    UG2M40JHGL4CC5
  • Bearing Type
    Ball Bearing
  • Cage Material
    Steel
  • Cage Type
    Ball Riding Retainer
  • Closure Type
    Clearance Seal
  • Compatible Frame Series
    200
  • Compatible Frame Type
    Pillow Block
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    139.19 mm
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    7330 lbf
  • End Cap Groove
    Yes
  • End Cap Type
    Open
  • End Type
    Open
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    Powder Coated
  • Grease Type
    Dow Corning Dc44 Ht
  • Harmonization Code
    8483208040
  • Housing Configuration
    2 Bolt
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Includes
    Grease Fitting
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Ball
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    DOW CORNING DC44 HT
  • Lubrication Type
    High Temperature Grease
  • Manufacturer Catalog Number
    P3U2M40JHG4C5
  • Material
    Cast Iron
  • Max Operating Temperature
    204 °C, 400 °F
  • Max Rpm
    4500 rpm
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Operating Temperature Range
    204.4 °F, 400 °F
  • Outer Ring Material
    52100 Bearing Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    UG2M40JHGL4CC5
  • Replacement End Cap
    Y2256N
  • Replacement Thrust Plate
    No
  • Retainer Material
    Steel
  • Retainer Type
    Ball Riding
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Labyrinth
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    Link-Belt
  • Shaft Attachment
    Set Screw Locking
  • Standoff Included
    No
  • Static Load Capacity
    4460 lbf
  • Suitable For High Temp App
    Yes
  • Suitable For Washdown Environment
    No
  • Type
    Two Bolt
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)