Motion
511H15A0L
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Block, 15 mm Rail Size, 47 mm Wide, 56.6 mm Long, Load Capacity: 11339 N
MI ITEM #02693153
MFR #511H15A0L
Price$653.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Block, 15 mm Rail Size, 47 mm Wide, 56.6 mm Long, Load Capacity: 11339 N
MI ITEM #02693153
MFR #511H15A0L

Mfr description
511H15A0L 500 SERIES BALL STD CARR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$653.52/each

Specifications

Dimensions

  • Nominal Rail Size
    15 mm
  • Overall Height
    24 mm
  • Overall Length
    56.6 mm
  • Overall Width
    47 mm
  • Weight
    0.44 lbs

Details

  • Accuracy Class
    High Grade
  • Bearing Material
    Chrome Steel
  • Block Type
    Standard Block
  • Included Accessories
    Long Life Lube Block
  • Load Capacity
    11339 N
  • Lubrication
    Lube for Life
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Preload
    Clearance
  • Series
    500
  • UPC_NO
    662486656449

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)