Motion
511H15A1
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Block, 24 mm High, 47 mm Wide, 56.60 mm Long, Load Capacity: 11339 N
MI ITEM #02693162
MFR #511H15A1
Price$276.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Block, 24 mm High, 47 mm Wide, 56.60 mm Long, Load Capacity: 11339 N
MI ITEM #02693162
MFR #511H15A1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$276.47/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M4
  • Nominal Rail Size
    15 mm
  • Overall Height
    24 mm
  • Overall Length
    56.60 mm
  • Overall Width
    47 mm
  • Weight
    0.44 lbs

Details

  • Acceleration
    100 m/s2
  • Accuracy Class
    High Grade
  • Ball Options
    Standard Steel Balls
  • Bearing Material
    Chrome Steel
  • Block Type
    Standard Block
  • Dynamic Load Capacity
    9000 N, 2023 lbf
  • Load Capacity
    11339 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Preload
    Approximately 0.03 C
  • Series
    500
  • Static Load Capacity
    19600 N, 4406 lbf
  • UPC_NO
    662486656005

Overview

Mfr description
511H15A1 500 SERIES BALL STD CARR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought