Motion
511H15A1ES3

THOMSON (ALTRA)
511H15A1ES3

Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Block, 15 mm Rail Size, 47 mm Wide, 56.6 mm Long, Load Capacity: 11339 N
Mi Item #02693170
MFR #511H15A1ES3
Price$456.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
511H15A1ES3

Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Block, 15 mm Rail Size, 47 mm Wide, 56.6 mm Long, Load Capacity: 11339 N
Mi Item #02693170
MFR #511H15A1ES3

Mfr description
511H15A1ES3 500 SERIES BALL STD CARR E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$456.04/each

Specifications

Dimensions

  • Nominal Rail Size
    15 mm
  • Overall Height
    24 mm
  • Overall Length
    56.6 mm
  • Overall Width
    47 mm
  • Weight
    0.44 lbs

Details

  • Accuracy Class
    High Grade
  • Bearing Material
    Chrome Steel
  • Block Type
    Standard Block
  • Extended Features
    1/4" Dowel Hole - Slip Fit
  • Load Capacity
    11339 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Preload
    Approximately 0.03 C
  • Series
    500
  • UPC_NO
    662486656067
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)