Motion
511H15C0G1

THOMSON (ALTRA)
511H15C0G1

Standard Ball Carriage Profile Rail - Series: 500, Narrow Block, 24 mm High, 34 mm Wide, 56.60 mm Long, Load Capacity: 11339 N
MI ITEM #02693211
MFR #511H15C0G1
Your Price$308.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
511H15C0G1

Standard Ball Carriage Profile Rail - Series: 500, Narrow Block, 24 mm High, 34 mm Wide, 56.60 mm Long, Load Capacity: 11339 N
MI ITEM #02693211
MFR #511H15C0G1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$308.16/each(List $354.39)

Overview

Mfr description
511H15C0G1 500 SERIES BALL NARROW CARR

Specifications

  • Series
    500
  • Block Type
    Narrow Block
  • Nominal Rail Size
    15 mm
  • Overall Height
    24 mm
  • Overall Length
    56.60 mm
  • Overall Width
    34 mm
  • Accuracy Class
    High Grade
  • Preload
    Clearance
  • Bearing Material
    Chrome Steel
  • Weight
    0.44 lbs
  • Load Capacity
    11339 N
  • Measurement Standard
    Metric
  • UPC_NO
    662486656272
  • Extended Features
    Greased with Mobilux® EP2
  • Operating Temperature Range
    -20 to +80 °C
  • Lubrication
    Lube for Life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought