Motion
511H15C1
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Narrow Block, 24 mm High, 34 mm Wide, 56.60 mm Long, Load Capacity: 11339 N
Mi Item #02693222
MFR #511H15C1
Price$282.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Narrow Block, 24 mm High, 34 mm Wide, 56.60 mm Long, Load Capacity: 11339 N
Mi Item #02693222
MFR #511H15C1

Mfr description
511H15C1 500 SERIES BALL NARROW CARR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$282.03/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M4
  • Nominal Rail Size
    15 mm
  • Overall Height
    24 mm
  • Overall Length
    56.60 mm
  • Overall Width
    34 mm
  • Weight
    0.44 lbs

Details

  • Acceleration
    100 m/s2
  • Accuracy Class
    High Grade
  • Bearing Material
    Chrome Steel
  • Block Type
    Narrow Block
  • Dynamic Load Capacity
    9000 N, 2023 lbf
  • Load Capacity
    11339 N
  • Lubrication
    Grease pockets
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Preload
    Approximately 0.03 C
  • Seal Type
    Modular seals
  • Series
    500
  • Static Load Capacity
    19600 N, 4406 lbf
  • UPC_NO
    662486656302
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)