Motion
511H15E0C
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Narrow High Block, 15 mm Rail Size, 34 mm Wide, 56.6 mm Long, Load Capacity: 11339 N
MI ITEM #02693263
MFR #511H15E0C
List Price$431.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Narrow High Block, 15 mm Rail Size, 34 mm Wide, 56.6 mm Long, Load Capacity: 11339 N
MI ITEM #02693263
MFR #511H15E0C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$431.60/each for your price

Overview

Mfr description
511H15E0C 500 SERIES BALL NARROW HIGH

Specifications

  • Series
    500
  • Block Type
    Narrow High Block
  • Nominal Rail Size
    15 mm
  • Overall Height
    28 mm
  • Overall Length
    56.6 mm
  • Overall Width
    34 mm
  • Accuracy Class
    High Grade
  • Preload
    Clearance
  • Bearing Material
    Chrome Steel
  • Weight
    0.44 lbs
  • Load Capacity
    11339 N
  • Measurement Standard
    Metric
  • UPC_NO
    662486657392
  • Operating Temperature Range
    -40 to 80º C
  • Included Accessories
    Bellow Clips

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text