Motion
511H15E0DG2

THOMSON (ALTRA)
511H15E0DG2

Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Narrow High Block, 15 mm Rail Size, 34 mm Wide, 56.6 mm Long, Load Capacity: 11339 N
MI ITEM #02693268
MFR #511H15E0DG2
Price$580.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
511H15E0DG2

Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Narrow High Block, 15 mm Rail Size, 34 mm Wide, 56.6 mm Long, Load Capacity: 11339 N
MI ITEM #02693268
MFR #511H15E0DG2

Mfr description
511H15E0DG2 500 SERIES BALL NARROW HIG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$580.37/each

Specifications

Dimensions

  • Nominal Rail Size
    15 mm
  • Overall Height
    28 mm
  • Overall Length
    56.6 mm
  • Overall Width
    34 mm
  • Weight
    0.44 lbs

Details

  • Accuracy Class
    High Grade
  • Ball Options
    Corrosion Resistant
  • Bearing Material
    Chrome Steel
  • Block Type
    Narrow High Block
  • Extended Features
    Greased with Krytox® GPL227
  • Finish Coating
    Hard-Chrome Plated
  • Load Capacity
    11339 N
  • Lubrication
    Lube for Life
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +80 °C
  • Preload
    Clearance
  • Resistance Features
    Corrosion Resistant
  • Series
    500
  • UPC_NO
    662486658580

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)