Motion
511H20A0
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Block, 30 mm High, 63 mm Wide, 71.50 mm Long, Load Capacity: 18143 N
MI ITEM #02693322
MFR #511H20A0
Price$267.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Block, 30 mm High, 63 mm Wide, 71.50 mm Long, Load Capacity: 18143 N
MI ITEM #02693322
MFR #511H20A0

Mfr description
511H20A0 500 SERIES BALL STD CARR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$267.05/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M6
  • Nominal Rail Size
    20 mm
  • Overall Height
    30 mm
  • Overall Length
    71.50 mm
  • Overall Width
    63 mm
  • Weight
    1.10 lbs

Details

  • Acceleration
    100 m/s2
  • Accuracy Class
    High Grade
  • Bearing Material
    Chrome Steel
  • Block Type
    Standard Block
  • Dynamic Load Capacity
    14400 N, 3237 lbf
  • Load Capacity
    18143 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Preload
    Clearance
  • Series
    500
  • Static Load Capacity
    31400 N, 7059 lbf
  • UPC_NO
    662486658870

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)