Motion
511H20A2ES7

THOMSON (ALTRA)
511H20A2ES7

Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Block, 45 mm Rail Size, 120 mm Wide, 137.1 mm Long, Load Capacity: 18143 N
MI ITEM #02693372
MFR #511H20A2ES7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
511H20A2ES7

Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Block, 45 mm Rail Size, 120 mm Wide, 137.1 mm Long, Load Capacity: 18143 N
MI ITEM #02693372
MFR #511H20A2ES7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
511H20A2ES7 500 SERIES BALL STD CARR E

Specifications

  • Series
    500
  • Block Type
    Standard Block
  • Nominal Rail Size
    45 mm
  • Overall Height
    60 mm
  • Overall Length
    137.1 mm
  • Overall Width
    120 mm
  • Accuracy Class
    High Grade
  • Preload
    Approximately 0.08 C
  • Bearing Material
    Chrome Steel
  • Weight
    1.10 lbs
  • Load Capacity
    18143 N
  • Measurement Standard
    Metric
  • UPC_NO
    662486659150
  • Operating Temperature Range
    -40 to 80º C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text