Motion
511H20B0
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Long Block, 30 mm High, 63 mm Wide, 87.50 mm Long, Load Capacity: 21923 N
MI ITEM #02693384
MFR #511H20B0
Price$402.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Long Block, 30 mm High, 63 mm Wide, 87.50 mm Long, Load Capacity: 21923 N
MI ITEM #02693384
MFR #511H20B0

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$402.06/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M5
  • Nominal Rail Size
    20 mm
  • Overall Height
    30 mm
  • Overall Length
    87.50 mm
  • Overall Width
    63 mm
  • Weight
    1.32 lbs

Details

  • Acceleration
    100 m/s2
  • Accuracy Class
    High Grade
  • Bearing Material
    Chrome Steel
  • Block Type
    Standard Long Block
  • Dynamic Load Capacity
    17400 N, 3912 lbf
  • Load Capacity
    21923 N
  • Lubrication
    Grease pockets built into the recirculation path
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Preload
    Clearance
  • Seal Type
    On site field modifiable modular seals
  • Series
    500
  • Static Load Capacity
    41100 N, 9240 lbf
  • UPC_NO
    662486659198

Overview

Mfr description
511H20B0 500 SERIES BALL STD LONG CARR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought