Motion
511H20B0D
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Long Block, 20 mm Rail Size, 63 mm Wide, 87.5 mm Long, Load Capacity: 21923 N
MI ITEM #02693388
MFR #511H20B0D
List Price$618.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Long Block, 20 mm Rail Size, 63 mm Wide, 87.5 mm Long, Load Capacity: 21923 N
MI ITEM #02693388
MFR #511H20B0D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$618.95/each for your price

Overview

Mfr description
511H20B0D 500 SERIES BALL STD LONG CAR

Specifications

  • Series
    500
  • Block Type
    Standard Long Block
  • Nominal Rail Size
    20 mm
  • Overall Height
    30 mm
  • Overall Length
    87.5 mm
  • Overall Width
    63 mm
  • Accuracy Class
    High Grade
  • Preload
    Clearance
  • Bearing Material
    Chrome Steel
  • Weight
    1.32 lbs
  • Load Capacity
    21923 N
  • Measurement Standard
    Metric
  • UPC_NO
    662486659204
  • Ball Options
    Corrosion Resistant
  • Operating Temperature Range
    -40 to 80º C
  • Finish Coating
    Hard-Chrome Plated
  • Resistance Features
    Corrosion Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought