Motion
511H20B0DG1

THOMSON (ALTRA)
511H20B0DG1

Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Long Block, 20 mm Rail Size, 63 mm Wide, 87.5 mm Long, Load Capacity: 21923 N
Mi Item #02693389
MFR #511H20B0DG1
Price$649.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
511H20B0DG1

Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Long Block, 20 mm Rail Size, 63 mm Wide, 87.5 mm Long, Load Capacity: 21923 N
Mi Item #02693389
MFR #511H20B0DG1

Mfr description
511H20B0DG1 500 SERIES BALL STD LONG C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$649.08/each

Specifications

Dimensions

  • Nominal Rail Size
    20 mm
  • Overall Height
    30 mm
  • Overall Length
    87.5 mm
  • Overall Width
    63 mm
  • Weight
    1.32 lbs

Details

  • Accuracy Class
    High Grade
  • Ball Options
    Corrosion Resistant
  • Bearing Material
    Chrome Steel
  • Block Type
    Standard Long Block
  • Extended Features
    Greased with Mobilux® EP2
  • Finish Coating
    Hard-Chrome Plated
  • Load Capacity
    21923 N
  • Lubrication
    Lube for Life
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -20 to +80 °C
  • Preload
    Clearance
  • Resistance Features
    Corrosion Resistant
  • Series
    500
  • UPC_NO
    662486659211
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)