Specifications
Dimensions
- Nominal Rail Size45 mm
- Overall Height60 mm
- Overall Length168.6 mm
- Overall Width120 mm
- Weight1.32 lbs
Details
- Accuracy ClassHigh Grade
- Bearing MaterialChrome Steel
- Block TypeStandard Long Block
- Load Capacity21923 N
- Measurement StandardMetric
- Operating Temperature Range-40 to 80º C
- PreloadClearance
- Series500
- UPC_NO662486659266
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)