Motion
511H20B2ES7

THOMSON (ALTRA)
511H20B2ES7

Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Long Block, 45 mm Rail Size, 120 mm Wide, 168.6 mm Long, Load Capacity: 21923 N
MI ITEM #02693435
MFR #511H20B2ES7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
511H20B2ES7

Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Long Block, 45 mm Rail Size, 120 mm Wide, 168.6 mm Long, Load Capacity: 21923 N
MI ITEM #02693435
MFR #511H20B2ES7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
511H20B2ES7 500 SERIES BALL STD LONG C

Specifications

  • Series
    500
  • Block Type
    Standard Long Block
  • Nominal Rail Size
    45 mm
  • Overall Height
    60 mm
  • Overall Length
    168.6 mm
  • Overall Width
    120 mm
  • Accuracy Class
    High Grade
  • Preload
    Approximately 0.08 C
  • Bearing Material
    Chrome Steel
  • Weight
    1.32 lbs
  • Load Capacity
    21923 N
  • Measurement Standard
    Metric
  • UPC_NO
    662486660477
  • Operating Temperature Range
    -40 to 80º C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought