Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
511H20E0CG1

Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Narrow High Block, 45 mm Rail Size, 86 mm Wide, 137.1 mm Long
MI ITEM #02693449
MFR #511H20E0CG1

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
511H20E0CG1 500 SERIES BALL NARROW HIG

Specifications

  • Series
    500
  • Block Type
    Narrow High Block
  • Nominal Rail Size
    45 mm
  • Overall Height
    70 mm
  • Overall Length
    137.1 mm
  • Overall Width
    86 mm
  • Accuracy Class
    High Grade
  • Preload
    Clearance
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text