Overview
Mfr description
511H20E0G2 500 SERIES BALL NARROW HIGH
Specifications
- Series500
- Block TypeNarrow High Block
- Nominal Rail Size45 mm
- Overall Height70 mm
- Overall Length137.1 mm
- Overall Width86 mm
- Accuracy ClassHigh Grade
- PreloadClearance
- Measurement StandardMetric
- Operating Temperature Range-40 to 80º C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data