Motion
511H20F2LG1

THOMSON (ALTRA)
511H20F2LG1

Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Narrow Long High Block, 45 mm Rail Size, 86 mm Wide, 168.6 mm Long
MI ITEM #02693565
MFR #511H20F2LG1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
511H20F2LG1

Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Narrow Long High Block, 45 mm Rail Size, 86 mm Wide, 168.6 mm Long
MI ITEM #02693565
MFR #511H20F2LG1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
511H20F2LG1 500 SERIES BALL NARROW HIG

Specifications

  • Series
    500
  • Block Type
    Narrow Long High Block
  • Nominal Rail Size
    45 mm
  • Overall Height
    70 mm
  • Overall Length
    168.6 mm
  • Overall Width
    86 mm
  • Accuracy Class
    High Grade
  • Preload
    Approximately 0.08 C
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Included Accessories
    Long Life Lube Block

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text