Motion
511H25A0C
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Block, 25 mm Rail Size, 70 mm Wide, 84.5 mm Long, Load Capacity: 26584 N
Mi Item #02693574
MFR #511H25A0C
Price$537.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Block, 25 mm Rail Size, 70 mm Wide, 84.5 mm Long, Load Capacity: 26584 N
Mi Item #02693574
MFR #511H25A0C

Mfr description
511H25A0C 500 SERIES BALL STD CARR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$537.04/each

Specifications

Dimensions

  • Nominal Rail Size
    25 mm
  • Overall Height
    36 mm
  • Overall Length
    84.5 mm
  • Overall Width
    70 mm
  • Weight
    1.54 lbs

Details

  • Accuracy Class
    High Grade
  • Bearing Material
    Chrome Steel
  • Block Type
    Standard Block
  • Included Accessories
    Bellow Clips
  • Load Capacity
    26584 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Preload
    Clearance
  • Series
    500
  • UPC_NO
    662486662099
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)