Motion
511H25A0D
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Block, 36 mm High, 70 mm Wide, 84.50 mm Long, Load Capacity: 26584 N
Mi Item #02693577
MFR #511H25A0D
Price$521.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Block, 36 mm High, 70 mm Wide, 84.50 mm Long, Load Capacity: 26584 N
Mi Item #02693577
MFR #511H25A0D

Mfr description
511H25A0D 500 SERIES BALL STD CARR W/D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$521.45/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M6
  • Nominal Rail Size
    25 mm
  • Overall Height
    36 mm
  • Overall Length
    84.50 mm
  • Overall Width
    70 mm
  • Weight
    1.54 lbs

Details

  • Acceleration
    100 m/s2
  • Accuracy Class
    High Grade
  • Ball Options
    Corrosion Resistant
  • Bearing Material
    Chrome Steel
  • Block Type
    Standard Block
  • Dynamic Load Capacity
    21100 N, 4743 lbf
  • Finish Coating
    Hard-Chrome Plated
  • Load Capacity
    26584 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Preload
    Clearance
  • Resistance Features
    Corrosion Resistant
  • Series
    500
  • Static Load Capacity
    46100 N, 10364 lbf
  • UPC_NO
    662486662372
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)