Motion
511H25A1ES7

THOMSON (ALTRA)
511H25A1ES7

Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Block, 45 mm Rail Size, 120 mm Wide, 137.1 mm Long, Load Capacity: 26584 N
Mi Item #02693603
MFR #511H25A1ES7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
511H25A1ES7

Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Block, 45 mm Rail Size, 120 mm Wide, 137.1 mm Long, Load Capacity: 26584 N
Mi Item #02693603
MFR #511H25A1ES7

Mfr description
511H25A1ES7 500 SERIES BALL STD CARR E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Rail Size
    45 mm
  • Overall Height
    60 mm
  • Overall Length
    137.1 mm
  • Overall Width
    120 mm
  • Weight
    1.54 lbs

Details

  • Accuracy Class
    High Grade
  • Bearing Material
    Chrome Steel
  • Block Type
    Standard Block
  • Load Capacity
    26584 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Preload
    Approximately 0.03 C
  • Series
    500
  • UPC_NO
    662486662549
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)