Motion
511H25B0CG1

THOMSON (ALTRA)
511H25B0CG1

Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Long Block, 25 mm Rail Size, 70 mm Wide, 103.5 mm Long, Load Capacity: 32128 N
MI ITEM #02693639
MFR #511H25B0CG1
Price$618.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
511H25B0CG1

Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Long Block, 25 mm Rail Size, 70 mm Wide, 103.5 mm Long, Load Capacity: 32128 N
MI ITEM #02693639
MFR #511H25B0CG1

Mfr description
511H25B0CG1 500 SERIES BALL STD LONG C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$618.70/each

Specifications

Dimensions

  • Nominal Rail Size
    25 mm
  • Overall Height
    36 mm
  • Overall Length
    103.5 mm
  • Overall Width
    70 mm
  • Weight
    1.98 lbs

Details

  • Accuracy Class
    High Grade
  • Bearing Material
    Chrome Steel
  • Block Type
    Standard Long Block
  • Extended Features
    Greased with Mobilux® EP2
  • Included Accessories
    Bellow Clips
  • Load Capacity
    32128 N
  • Lubrication
    Lube for Life
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -20 to +80 °C
  • Preload
    Clearance
  • Series
    500
  • UPC_NO
    662486663256

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)