Motion
511H25B1
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Long Block, 36 mm High, 70 mm Wide, 103.50 mm Long, Load Capacity: 32128 N
Mi Item #02693658
MFR #511H25B1
Price$473.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Long Block, 36 mm High, 70 mm Wide, 103.50 mm Long, Load Capacity: 32128 N
Mi Item #02693658
MFR #511H25B1

Mfr description
511H25B1 500 SERIES BALL STD LONG CARR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$473.63/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M6, M8
  • Nominal Rail Size
    25 mm
  • Overall Height
    36 mm
  • Overall Length
    103.50 mm
  • Overall Width
    70 mm
  • Weight
    1.98 lbs

Details

  • Acceleration
    100 m/s2
  • Accuracy Class
    High Grade
  • Bearing Material
    Chrome Steel
  • Block Type
    Standard Long Block
  • Dynamic Load Capacity
    25500 N, 5733 lbf
  • Load Capacity
    32128 N
  • Lubrication
    Grease pockets built into the recirculation path
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Preload
    Approximately 0.03 C
  • Seal Type
    Modular seals
  • Series
    500
  • Static Load Capacity
    60300 N, 13556 lbf
  • UPC_NO
    662486682097
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)