Motion
511H25B1ES7

THOMSON (ALTRA)
511H25B1ES7

Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Long Block, 45 mm Rail Size, 120 mm Wide, 168.6 mm Long, Load Capacity: 32128 N
Mi Item #02693667
MFR #511H25B1ES7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
511H25B1ES7

Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Long Block, 45 mm Rail Size, 120 mm Wide, 168.6 mm Long, Load Capacity: 32128 N
Mi Item #02693667
MFR #511H25B1ES7

Mfr description
511H25B1ES7 500 SERIES BALL STD LONG C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Rail Size
    45 mm
  • Overall Height
    60 mm
  • Overall Length
    168.6 mm
  • Overall Width
    120 mm
  • Weight
    1.98 lbs

Details

  • Accuracy Class
    High Grade
  • Bearing Material
    Chrome Steel
  • Block Type
    Standard Long Block
  • Load Capacity
    32128 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Preload
    Approximately 0.03 C
  • Series
    500
  • UPC_NO
    662486682158
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)