Motion
511H25C2
Standard Ball Carriage Profile Rail - Series: 500, Narrow Block, 36 mm High, 48 mm Wide, 84.50 mm Long, Load Capacity: 26584 N
MI ITEM #02693742
MFR #511H25C2
Your Price$367.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: 500, Narrow Block, 36 mm High, 48 mm Wide, 84.50 mm Long, Load Capacity: 26584 N
MI ITEM #02693742
MFR #511H25C2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$367.17/each(List $422.26)

Overview

Mfr description
511H25C2 500 SERIES BALL NARROW CARR

Specifications

  • Series
    500
  • Block Type
    Narrow Block
  • Nominal Rail Size
    25 mm
  • Overall Height
    36 mm
  • Overall Length
    84.50 mm
  • Overall Width
    48 mm
  • Accuracy Class
    High Grade
  • Preload
    Approximately 0.08 C
  • Bearing Material
    Chrome Steel
  • Weight
    1.54 lbs
  • Load Capacity
    26584 N
  • Measurement Standard
    Metric
  • UPC_NO
    662486664383
  • Operating Temperature Range
    -40 to 80º C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought