Motion
511H25C2ES7

THOMSON (ALTRA)
511H25C2ES7

Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Narrow Block, 35 mm Rail Size, 70 mm Wide, 111.6 mm Long, Load Capacity: 26584 N
Mi Item #02693751
MFR #511H25C2ES7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
511H25C2ES7

Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Narrow Block, 35 mm Rail Size, 70 mm Wide, 111.6 mm Long, Load Capacity: 26584 N
Mi Item #02693751
MFR #511H25C2ES7

Mfr description
511H25C2ES7 500 SERIES BALL NARROW CAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Rail Size
    35 mm
  • Overall Height
    48 mm
  • Overall Length
    111.6 mm
  • Overall Width
    70 mm
  • Weight
    1.54 lbs

Details

  • Accuracy Class
    High Grade
  • Bearing Material
    Chrome Steel
  • Block Type
    Narrow Block
  • Load Capacity
    26584 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Preload
    Approximately 0.08 C
  • Series
    500
  • UPC_NO
    662486664451
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)