Motion
511H25D0CG2

THOMSON (ALTRA)
511H25D0CG2

Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Narrow Long Block, 25 mm Rail Size, 48 mm Wide, 103.5 mm Long, Load Capacity: 32128 N
MI ITEM #02693766
MFR #511H25D0CG2
List Price$641.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
511H25D0CG2

Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Narrow Long Block, 25 mm Rail Size, 48 mm Wide, 103.5 mm Long, Load Capacity: 32128 N
MI ITEM #02693766
MFR #511H25D0CG2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$641.20/each for your price

Overview

Mfr description
511H25D0CG2 500 SERIES BALL NARROW LON

Specifications

  • Series
    500
  • Block Type
    Narrow Long Block
  • Nominal Rail Size
    25 mm
  • Overall Height
    36 mm
  • Overall Length
    103.5 mm
  • Overall Width
    48 mm
  • Accuracy Class
    High Grade
  • Preload
    Clearance
  • Bearing Material
    Chrome Steel
  • Weight
    1.98 lbs
  • Load Capacity
    32128 N
  • Measurement Standard
    Metric
  • UPC_NO
    662486664949
  • Extended Features
    Greased with Krytox® GPL227
  • Operating Temperature Range
    -30 to +80 °C
  • Lubrication
    Lube for Life
  • Finish Coating
    Chrome Plated
  • Included Accessories
    Bellow Clips

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought