Motion
511H25D2ES7

THOMSON (ALTRA)
511H25D2ES7

Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Narrow Long Block, 35 mm Rail Size, 70 mm Wide, 137.1 mm Long, Load Capacity: 32128 N
MI ITEM #02693814
MFR #511H25D2ES7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
511H25D2ES7

Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Narrow Long Block, 35 mm Rail Size, 70 mm Wide, 137.1 mm Long, Load Capacity: 32128 N
MI ITEM #02693814
MFR #511H25D2ES7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
511H25D2ES7 500 SERIES BALL NARROW LON

Specifications

  • Series
    500
  • Block Type
    Narrow Long Block
  • Nominal Rail Size
    35 mm
  • Overall Height
    48 mm
  • Overall Length
    137.1 mm
  • Overall Width
    70 mm
  • Accuracy Class
    High Grade
  • Preload
    Approximately 0.08 C
  • Bearing Material
    Chrome Steel
  • Weight
    1.98 lbs
  • Load Capacity
    32128 N
  • Measurement Standard
    Metric
  • UPC_NO
    662486665748
  • Operating Temperature Range
    -40 to 80º C
  • Finish Coating
    Chrome Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought