Motion
511H25E0
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Narrow High Block, 40 mm High, 48 mm Wide, 84.50 mm Long, Load Capacity: 26584 N
MI ITEM #02693826
MFR #511H25E0
Price$429.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Narrow High Block, 40 mm High, 48 mm Wide, 84.50 mm Long, Load Capacity: 26584 N
MI ITEM #02693826
MFR #511H25E0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$429.27/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M6
  • Nominal Rail Size
    25 mm
  • Overall Height
    40 mm
  • Overall Length
    84.50 mm
  • Overall Width
    48 mm
  • Weight
    1.54 lbs

Details

  • Acceleration
    100 m/s2
  • Accuracy Class
    High Grade
  • Bearing Material
    Chrome Steel
  • Block Type
    Narrow High Block
  • Dynamic Load Capacity
    21100 N, 4743 lbf
  • Load Capacity
    26584 N
  • Lubrication
    Grease pockets
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Preload
    Clearance
  • Seal Type
    Modular seals
  • Series
    500
  • Static Load Capacity
    46100 N, 10364 lbf
  • UPC_NO
    662486665786

Overview

Mfr description
511H25E0 500 SERIES BALL NARROW HIGH C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought